Shop All Cabinet Accessory
Tripp Lite
Wallmount Rack, 15U, Hinged, Switch
Mfr # SRW15US
Zoro # G5176179
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3 to 20-1/2 in
- Features Removable Side Panel, Vented Top, Cable Management, Lockable Door, Removable Door, Lockable
- Height 30.33 in
- Width 23.6"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRW15US
- Zoro # G5176179
- UPC # 037332183866
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Depth | 3 to 20-1/2 in |
Height | 30.33 in |
Width | 23.6" |
Size | 30.33 x 23.62 x 21.6 in |
Rack Width | 19" |
Rack Depth | 20.50" |
Rack Height | 15U |
Minimum Device Depth (in.) | 3 |
Maximum Device Depth (in.) | 20.5 |
Factory Preset Rack Depth (in.) | 10.42 |
Unit Dimensions (hwd / in.) | 30.330 x 23.620 x 21.600 |
Description
Wallmount Rack,15U,Hinged,Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Airval - Classic (2E-30A2-S)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- SQUARE D Control Transformer, 150 VA, 55°C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- TRIPP LITE Wallmount Rack, 12U, Switch Depth (SRW12U)
- TRIPP LITE Wallmount Rack, 9U, Switch Plus (SRW9UDP)
- TRIPP LITE Wallmount Rack, 12, HD, Low Profile (SRWO12UHD)
- TRIPP LITE Wallmount Rack, 6U, Switch, Acrylic (SRW6UG)
- TRIPP LITE Wallmount Rack, 4U, Vertical, Switch (SRWF4U)
- TRIPP LITE Wallmount Rack, 9U, Switch Depth (SRW9U)
- NVENT HOFFMAN Hinged-Cover, Type 1, 8.00x6.00x4.00, Gray, Steel (AHE8X6X4)
- Tripp Lite Cabinet Accessory