Shop All VGA Connectors & Cables
Tripp Lite
Video/Audio Extender, F-Type, VGA
Mfr # B130-101A-2
Zoro # G6204895
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type 3.5 mm Stereo Female, HD15 Female, RJ45 Female
- Standards cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed
- Number of Ports 1
- Connection F-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B130-101A-2
- Zoro # G6204895
- UPC # 037332178398
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | VGA |
Item | Video/Audio Extender |
Connector Type | 3.5 mm Stereo Female, HD15 Female, RJ45 Female |
Standards | cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed |
Number of Ports | 1 |
Connection | F-Type |
Color | Black |
Features | EDID Copy |
Impedance | 100 ohm |
Hz | 60 |
Ports | 2 |
Sub-Category | Video |
Installation Method | Plug In |
Includes | (2) External Power Supply, (2) Mounting Hardware Kits, Screwdriver |
Product Type | Video/Audio Extender |
Compatible Cable Performance Category | 6 |
Maximum Impedance | 100 ohm |
Maximum Frequency | 60 Hz |
Description
Video/Audio Extender, Features EDID Copy, Number of Ports 1, Color Black, Connector Type 3.5 mm Stereo Female, HD15 Female, RJ45 Female, Maximum Frequency 60 Hz, Product Type Video/Audio Extender, Includes (2) External Power Supply, (2) Mounting Hardware Kits, Screwdriver, Compatible Cable Performance Category 6, Standards cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed, Maximum Impedance 100 ohm, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- ILC Replacement for Dell Latitude E5540 Battery (LATITUDE E5540 BATTERY DELL)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- TRIPP LITE Triple-Gang Faceplate Vertical White (N042D-300-WH)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- TRIPP LITE Tripp Lite 50Ft Svga/Vga Replacement Monitor Cable P502-050 (P502-050)
- SOUNDWAVE 3.5 mm-3.5 mm Audio Cable (SO609481)
- Tripp Lite VGA Connectors & Cables