Shop All VGA Connectors & Cables
Tripp Lite
VGA with Audio to HDMI Converter, Adapter
Mfr # P116-000-HDMI
Zoro # G5189311
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Height 1.3"
- Depth 3.5"
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P116-000-HDMI
- Zoro # G5189311
- UPC # 037332180162
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Height | 1.3" |
Depth | 3.5" |
Width | 2.8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | VGA with Audio to HDMI Converter,Adapter |
System Requirements | The display you are connecting must have a HDMI port that can accept a converted HDMI signal. Contact your display manufacturer to confirm that it will work with a VGA + Audio to HDMI converter. If your display does not support this, an alternative solution is Tripp Lite's U244-001-VGA-R USB to HDMI adapter., Computer with a VGA Video and 3.5 mm. or RCA Audio Jacks (If your computer has only a 3.5 mm. Mini Stereo Audio jack, you can use a 3.5 mm. to RCA adapter cable such as Tripp Lite's P314-006., DVD player, DVR, etc. with RGB Video and Stereo Audio jacks (Component video to VGA adapter required), , Supported PC Video Resolutions, - 640 x 480 @ 60Hz, 72Hz, 75Hz, 85Hz, 800 x 600 @ 56Hz, 60Hz, 72Hz, 75Hz, 85Hz, 1024 x 768 @ 60Hz, 70Hz, 75Hz, 80Hz, 85Hz, 1280 x 1024 @ 60Hz, 75Hz, , Supported HD Video Resolutions, - 480i @ 60Hz, 480p @ 60Hz, 720p @ 60Hz, 1080i @ 60Hz, 1080p @ 60Hz |
Description
VGA with Audio to HDMI Converter,Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Saft Ls14250 AX (LS14250 AX SAFT)
- SOLO Urban Universal Tablet Sling for 8.5in. to 11in. Tablets, Gray (UBN210-10)
- RICOH Ricoh Type T Staple Refills For Use In Mpc2051 2 Packs Of 5,000, PK2 (415010)
- ILC Replacement for Sportdog Sac00-13794 (SAC00-13794 SPORTDOG)
- TRIPP LITE DPort Cable, 1.2, VGA, Adapter, M/M, 6ft (P581-006-VGA-V2)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- TRIPP LITE Triple-Gang Faceplate Vertical White (N042D-300-WH)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- TRIPP LITE ADAPTER, USB TO VGA (TRPU44406NVUC)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- INTELLINET NETWORK SOLUTIONS Rj-45 Male/Rj-45 Male, 0.6 M (2 Ft.). Gold-Plated Contacts For Best (739979)
- Tripp Lite VGA Connectors & Cables