Shop All Voice & Data Patch Cords
Tripp Lite
VGA-Cat5/6 Extender, Up to 500ft, RS232
Mfr # B130-101-U
Zoro # G5190075
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type VGA/SVGA
- Connector Type - Patch Cord HD15 (Male); RJ45 (Female); USB A (Male); HD15 (Male); RJ45 (Female)
- Color Black
- Jacket Color Black
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # B130-101-U
- Zoro # G5190075
- UPC # 037332166593
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Transmitter Unit Dimensions (hwd / in.) | 2.4 x 0.94 x 2.04 |
Receiver Unit Dimensions (hwd / in.) | 2.4 x 0.94 x 2.04 |
Description
VGA-Cat5/6 Extender,Up to 500ft,RS232
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20493346)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 50A, 250V AC, Non-Indicating (LNRK050)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- SQUARE D General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (10S40F)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 1ft (N002-001-YW)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- Tripp Lite Voice & Data Patch Cords