Shop All VGA Connectors & Cables
Tripp Lite
VGA Cable, Hi Res, HD15 M, 2xHD15 F, 6ft
Mfr # P516-006-HR
Zoro # G5193785
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type Male to Female
- Number of Cables 1
- Standards RoHS Compliant
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P516-006-HR
- Zoro # G5193785
- UPC # 037332187789
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6 ft |
Length | 6 ft. |
Details
Cable Type | VGA |
Connector Type | Male to Female |
Number of Cables | 1 |
Standards | RoHS Compliant |
Color | Black |
Item | VGA Cable,Hi Res,HD15 M,2xHD15 F,6ft |
Shielding | Dual Shielded |
Features | Rgb Cable Construction Supports Resolutions Up To 1600 X 1200 |
Shielded / Unshielded | Shielded |
Description
VGA Cable,Hi Res,HD15 M,2xHD15 F,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE D4 Digital 4-slot Universal Battery Charger (D4)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, Black (US-5120S)
- PEERLESS-AV Peerless Unvsl Flat Wall Mount 32In-50In Security L (SF650)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH INT Battery - 2 Pack (ML35-12INTMP2)
- TRIPP LITE Center Plate Insert Vertical 1-Port (N042D-001V-WH)
- TRIPP LITE Center Plate Insert Vertical 2-Port (N042D-002V-WH)
- TRIPP LITE Center Plate Insert Vertical 4-Port (N042D-004V-WH)
- TRIPP LITE Single-Gang Faceplate Vertical White (N042D-100-WH)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- TRIPP LITE Center Plate Insert Vertical 3-Port (N042D-003V-WH)
- COMPUCESSORY Compucessory Extension Cord (CCS25147)
- Tripp Lite VGA Connectors & Cables