Shop All Power Strips
Tripp Lite
Vertical Power Strip, 8 Outlets, 15 ft. Cord, 24" Length
Mfr # PS2408
Zoro # G4069062
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15 A
- Voltage 120 V
- Color Silver
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS2408
- Zoro # G4069062
- UPC # 37332011442
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Width | 1.5" |
Height | 1.5" |
Length | 24" |
Input Cord Length (ft.) | 15 |
Description
Tripp Lite Vertical Power Strip, 8 Outlets, 15 ft. Cord, 24" Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- VYNCKIER Enclosure (VJ1008HWPL1)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- TRIPP LITE PDU Accessory, Plug-lock, C19, Blue, 100pc (PLC19BL)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- TRIPP LITE Surge Protector Wallmount Direct Plug In 120V 1 Outlet 600 Joule (SPIKECUBE)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- TRIPP LITE Surge, Suppressor 4-Outlet (ISOBAR4)
- TRIPP LITE PDU Accessory, Plug-lock, C19, Black, 100pc (PLC19BK)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- Tripp Lite Extension Cords & Power Strips