Shop All Power Strips
Tripp Lite
Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length
Mfr # PS4816
Zoro # G4067671
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 16
- Amps 15 A
- Voltage 120 V
- Color Silver
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS4816
- Zoro # G4067671
- UPC # 37332011466
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Height | 1.5" |
Length | 48" |
Width | 1.5" |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 1.250 x 1.500 x 48.150 |
Description
Tripp Lite Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- AMPHENOL 973102A14S2S (973102A14S2S)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C10T)
- TRIPP LITE Surge, 7Outlt, 12 ft., Black (TRP712B)
- TRIPP LITE Power It Safety Power Strip with GFCI Plug, 6 Outlets, 9 ft Cord, YellowBlack (TLM609GF)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (ISOBAR 12 ULTRA)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- TRIPP LITE Surge Protector Strip 8-Outlet 2 USB Charging Ports 8ft Cord (TLP88USBB)
- HAMMOND 6X 5-15R RUGGED OUTLET STRIP (1584H6A1RA)
- Tripp Lite Power Strips