Shop All USB Cables
Tripp Lite
USB/PS2 Cable, B020-U08/U16, B002-U16, 6ft
Mfr # P778-006
Zoro # G5193268
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Features Molded
- Product Type KVM Cable
- Compatibility Tripp Lite NetDirector KVM Switch: B022-U16, B020-U08-19-K, B020-U16-19-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P778-006
- Zoro # G5193268
- UPC # 037332151551
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Item | USB/PS2 Cable,B020-U08/U16,B002-U16,6ft |
Color | Black |
Features | Molded |
Product Type | KVM Cable |
Compatibility | Tripp Lite NetDirector KVM Switch: B022-U16, B020-U08-19-K, B020-U16-19-K |
Description
USB/PS2 Cable,B020-U08/U16,B002-U16,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WT36V, 500 WT 36V Electric Scooter Battery 3 Pack (ML12-12F2MP338914027)
- EVOLVE Onyx Black Wire CD Rack (EV1059)
- MOTOROLA Multi Unit Charger (RLN6309A)
- ENERGIZER Battery Wtch/Elc2032 2Pk (2032BP-2N)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- TRIPP LITE USB Cable Charging Hub, 3.0, Black (U360-412)
- TRIPP LITE USB Hub, 7-Port, Industrial, 15KV ESD, Metal (U360-007-IND)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ft, Gray (RQ1300DACVNV)
- Tripp Lite USB Cables