Shop All Portable Device Chargers
Tripp Lite
USB Wall Outlet Charger, White
Mfr # U280-001-W2-HG
Zoro # G7346558
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Output Connectors 1
- Color White
- Features Meets Hospital-grade Standards for Use in Patient-care Vicinities, Mounting Tab for Secure Permanent Installation to Wall Outlet, Protects Against Overheating, Overcurrent and Overcharging
- Overall Height 1.16 in
- Overall Width 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U280-001-W2-HG
- Zoro # G7346558
- UPC # 037332200716
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 1.16 in |
Overall Width | 2.8 in |
Overall Depth | 1.24 in |
Height | 1.2" |
Width | 2.8" |
Depth | 1.2" |
Details
Item | USB Wall Outlet Charger |
Number of Output Connectors | 1 |
Color | White |
Features | Meets Hospital-grade Standards for Use in Patient-care Vicinities, Mounting Tab for Secure Permanent Installation to Wall Outlet, Protects Against Overheating, Overcurrent and Overcharging |
Power Requirement | 100 to 240V AC |
Standards | AAMI ES60601-1:2005+A1 and CSA C22.2 No. 60601-1:2014 3rd Edition |
Indicator | No Indicator |
For Use With | USB Powered Devices |
Max. Operating Temp. | 104 Degrees F |
Input Connector | NEMA 1-15P Plug |
Min. Operating Temp. | 32 Degrees F |
Output Connection Type | (1) USB 2.0 Type A Female |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Max. Output Current | 2.5 A |
Output Voltage | 5.2V DC |
Weight | 2.40 oz |
Description
USB Wall Outlet Charger, Power Requirement 100 to 240V AC, Number of Output Connectors 1, Color White, Max. Output Current 2.5 A, Output Voltage 5.2V DC, Input Connector NEMA 1-15P Plug, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 1.16 in, Overall Width 2.8 in, Overall Depth 1.24 in, Indicator No Indicator, Standards AAMI ES60601-1:2005+A1 and CSA C22.2 No. 60601-1:2014 3rd Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc5 (RBC5-SLA5-BTI)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- AFC INDUSTRIES Wall Mounted Foldable Keyboard Tray (772464G)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- TRIPP LITE Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight (UPB-12K0-2U)
- STARTECH.COM 1 Port USB C Charger 60W Pd (DCH1C3A)
- CELLHELMET Power Bank and Qi Wireless Charger 8,000 mAh, White (CHQI-ALL)
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- JACKPAK 600W Power Station / 24V 4A Adapter Charging 9 Wall outlet -DC7909 terminal / Type-C PD 60W Input (5180441)
- GROTE Grote Lighting Car Charger, Bz901-5 (BZ901-5)
- Tripp Lite Portable Device Chargers