Shop All USB Cables
Tripp Lite
Usb Type C To Usb C Cable Usb, U040-C2M-C-5A
Mfr # U040-C2M-C-5A
Zoro # G5462957
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Type USB-C
- Material Polyvinyl Chloride (PVC) - Jacket
- Features Charging, Reversible
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U040-C2M-C-5A
- Zoro # G5462957
- UPC # 37332241306
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6.56 ft |
Details
Color | Black |
Cable Type | USB-C |
Material | Polyvinyl Chloride (PVC) - Jacket |
Features | Charging, Reversible |
Product Type | Data Transfer Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPPER Big Button Universal TV Remote (FLIPPER)
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Trolling Motors (ML50-12542)
- ULTRALAST UL1865-34-1P Battery (UL1865-34-1P)
- TRIPP LITE Reversible USB Extension Cable, Blck, 6 ft (UR024-006)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- TRIPP LITE USB Charger, Wall Plug, 5V, 3.4A/17W, 2 port (U280-002-W12)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI Adapter, USB-A/USB-C PD Charging/Ethernet (U444-06N-HGU-C)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE CABLE, CHG, USB, SYNC, LHT10'WE (TRPM100010WH)
- Tripp Lite USB Cables