Shop All USB Cables
Tripp Lite
USB to Serial Adapter Cable USB-A to DB9 RS-232 M/M 5ft 5FT
Mfr # U209-000-R
Zoro # G6777287
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 55024, EN 55032, RoHS
- End 1 Connection Type Type A
- End 2 Connection Type DB9
- Overall Length 5 ft
- End 2 Number of Connections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U209-000-R
- Zoro # G6777287
- UPC # 037332236319
- Country of Origin China
- Category USB Cables
Dimensions
Overall Length | 5 ft |
Details
Item | USB Cable |
Standards | EN 55024, EN 55032, RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | DB9 |
End 2 Number of Connections | 1 |
Cable Color | Black |
End 1 Number of Connections | 1 |
Description
USB Cable, Standards EN 55024, EN 55032, RoHS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTHCAM PREVUE 26 CAMO W/BATT AND SD (PXV26CMOK)
- WEBOOST Replacement for Tessco 811815029441 (811815029441)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT6'WE (TRPM100006WH)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- TRIPP LITE CABLE, USB 2. C TO C, 6' (TRPU040006C)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount (U223-007-IND)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI Adapter, USB-A/USB-C PD Charging/Ethernet (U444-06N-HGU-C)
- AXIOM MANUFACTURING Axiom Lightning To Usb-A M/M Adapter Cable - Black 3Ft (LGMUSBAMW03-AX)
- Tripp Lite USB Cables