Shop All USB Cables
Tripp Lite
USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft
Mfr # UR050-001-24G
Zoro # G5190985
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft
- Color Black
- Cable Type USB
- Features Reversible
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR050-001-24G
- Zoro # G5190985
- UPC # 037332186140
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 1 ft |
Details
Item | USB Reversible 2.0 Cable,5Pin,MicroB,1ft |
Color | Black |
Cable Type | USB |
Features | Reversible |
Shielding | Yes |
Description
USB Reversible 2.0 Cable,5Pin,MicroB,1ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- VERACITY Longsplite Extended Ethernetonly Device (VLS-1N-L)
- CAMCO OAK ACCENTS REMOTE HOLDER 5IN X 4IN X 1-3/4IN (43533)
- BATTERY CLERK AJC McPhilben / Daybright DBL5A1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-187780)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 6ft (U023-006)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- Tripp Lite USB Cables