Shop All USB Hubs & Converters
Tripp Lite
Usb Hub 7-Port 2 Usb 3.0 / 5 U
Mfr # U360-007C-2X3
Zoro # G7165068
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Color White
- Height 0.6"
- Depth 1.3"
- Product Type USB Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U360-007C-2X3
- Zoro # G7165068
- UPC # 37332242082
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 6.5" |
Height | 0.6" |
Depth | 1.3" |
Details
Color | White |
Product Type | USB Hub |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4095B)
- RCA Digital Flat Antenna (ANT1400E)
- DURACELL Silver Oxide 303/357/76 1.5 V 0.18 Ah Electronic/Watch Battery , 3PK (D303/357B3P08)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- TRIPP LITE USB 20 UltraMini Compact Hub with Power Adapter, 4 Ports, Black (U222-004-R)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- SANOXY Micro USB OTG to USB 2.0 Adapter SD/Micro SD Card Reader With Standard USB Male (SANOXY-KEYBOARD8)
- Tripp Lite USB Hubs & Converters