Shop All USB Cables
Tripp Lite
USB Hub, 4-Port, Industrial, 15KV ESD, Metal
Mfr # U360-004-IND
Zoro # G5191475
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5.6"
- Height 2.5"
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U360-004-IND
- Zoro # G5191475
- UPC # 037332186317
- Country of Origin Malaysia
- Category USB Cables
Dimensions
Width | 5.6" |
Height | 2.5" |
Depth | 1" |
Details
Item | USB Hub,4-Port,Industrial,15KV ESD,Metal |
Color | Black |
Description
USB Hub,4-Port,Industrial,15KV ESD,Metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFOW)
- PEERLESS Flat TV Wall Mount, 42" to 63" Screen (ST660)
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2025-5)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- TRIPP LITE CABLE, USB 2. A TO C, 3' (TRPU038003)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003-RA)
- TRIPP LITE USB 2.0 Cable, Hi-Speed Extension, M/F, 6ft (U024-006)
- TRIPP LITE Cable, Usb, Ext, 10 ft., Black (U024-010)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- TRIPP LITE USB 3.0 Cable, Adapter, MicroB, USB 2.0 B, A (U053-000-OTG)
- Tripp Lite USB Cables