Shop All USB Hubs & Converters
Tripp Lite
Usb Hub 10-Port 2 Usb 3.0 / 8
Mfr # U360-010C-2X3
Zoro # G7165138
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 0.6"
- Depth 1.3"
- Width 8.7"
- Product Type USB Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U360-010C-2X3
- Zoro # G7165138
- UPC # 37332242136
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.6" |
Depth | 1.3" |
Width | 8.7" |
Details
Color | White |
Product Type | USB Hub |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery - 2 Pack (ML7-12MP23661)
- KARAOKE USA Bluetooth Karaoke Machine With Synchronized Leds (GF846)
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- ILC Replacement for Samsung Ab503445ce (AB503445CE SAMSUNG)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- TRIPP LITE Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable (U209-000-R)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- Tripp Lite USB Hubs & Converters