Shop All USB Cables
Tripp Lite
USB Extension Cable, 16ft., Silver
Mfr # U022-016
Zoro # G6145688
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 16 ft
- Connector Type USB A Male; USB A Female
- Color Black
- Cable Type USB 2.0 Extension
- Product Type USB Extension Cable,16ft.,Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U022-016
- Zoro # G6145688
- UPC # 037332120588
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 16 ft |
Details
Item | USB Extension Cable,16ft.,Silver |
Connector Type | USB A Male; USB A Female |
Color | Black |
Cable Type | USB 2.0 Extension |
Product Type | USB Extension Cable,16ft.,Silver |
Weight | 0.44 lbs |
Description
USB Extension Cable,16ft.,Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- LOGITECH Z313 2.1 DT Speakers, 980000382 (980-000382)
- BADGY ID Card Printer Ribbon, Color, 8 in. H (CBGR0100C)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- TRIPP LITE USB Reversible 2.0 Cable, A to B, M/M, 1ft (UR022-001)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type B-C, M/M, 6ft (U040-006)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- MOBILESPEC LightningCharge and Sync Cable, Camo, 10 (MB06625)
- Tripp Lite USB Cables