Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
USB Charging Cart Storage Station Android Tablet iPad 32-Port
Mfr # CSC32USB
Zoro # G6777113
product price: $2,162.99
/ea
Free Shipping & Returns
$2,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 120 V AC
- Material Steel
- Overall Height 36 1/8 in
- Features Fast Charging, Flexible Configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # CSC32USB
- Zoro # G6777113
- UPC # 037332193704
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Overall Height | 36 1/8 in |
Overall Width | 34 3/4 in |
Power Cord Length | 10 ft |
Overall Depth | 20 1/4 in |
Description
Technology Charging Station, Compatible Technology Smart Phones, Tablets, Overall Width 34 3/4 in, Overall Depth 20 1/4 in, Overall Height 36 1/8 in, Number of Outlets 32, Power Cord Length 10 ft, Locking Included, Number of Shelves 2, Number of Keys 2, Voltage 120 V AC, Product Type Technology Charging Station, Caster Type Swivel, Standards CE, EIA/ECA-310-E, REACH, RoHS, UL 60950-1, Weight Capacity 200 lb, Ventilation Active, Wattage 112 W, Features Fast Charging, Flexible Configuration
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.