Shop All USB Cables
Tripp Lite
USB Cable, SuperSpeed, Repeater, M/M, 25ft
Mfr # U328-025
Zoro # G5191728
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 25 ft
- Color Black
- Cable Type USB
- Features Active
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U328-025
- Zoro # G5191728
- UPC # 037332181831
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 25 ft |
Details
Item | USB Cable,SuperSpeed,Repeater,M/M,25ft |
Color | Black |
Cable Type | USB |
Features | Active |
Product Type | Data Transfer Cable |
Description
USB Cable,SuperSpeed,Repeater,M/M,25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-A Cable, Orange (MBSHV0423)
- PROPAC LANYARD, CERT (D8060-CERT)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 (ML7-1219111996)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 15ft (U022-015)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- AUDIOVOX Audiovox 257090 2.0 A-C RCA Computer USB Cable; Black (257090)
- Tripp Lite USB Cables