Shop All USB Cables
Tripp Lite
USB Cable, OTG Host Adapter, Samsung, 6"
Mfr # U054-06N
Zoro # G5192288
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Not eligible for select promotions
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6"
- Color Black
- Cable Type Proprietary/USB
- Product Type Data Transfer Cable
- Compatibility Samsung Galaxy Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U054-06N
- Zoro # G5192288
- UPC # 037332185440
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | USB Cable,OTG Host Adapter,Samsung,6" |
Color | Black |
Cable Type | Proprietary/USB |
Product Type | Data Transfer Cable |
Compatibility | Samsung Galaxy Tablet |
Description
USB Cable,OTG Host Adapter,Samsung,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower (ML-U1-CCAHR624)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CT-AAA)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- TRIPP LITE Micro USB Adapter Cable, Micro, M/F, 6" (U052-06N)
- TRIPP LITE USB 3.0 Cable, Adapter, MicroB, USB 2.0 B, A (U053-000-OTG)
- TRIPP LITE USB Cable A Male to Micro BMale, 3.0, Blue (U326-003)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- TRIPP LITE USB 2.0 Cable, USB Type-A to USB Type-C USB-C M/M, 6 ft, Black (U038-006)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- Tripp Lite USB Cables