Shop All KVM Switches
Tripp Lite
USB Cable Kit for KVM B006-VU4-R, 6ft
Mfr # P758-006
Zoro # G5412018
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 6 ft
- Product Type KVM Cable
- Cable Type USB
- Compatibility Tripp Lite KVM Switch ( B006-004-R )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P758-006
- Zoro # G5412018
- UPC # 037332014986
- Country of Origin China
- Category KVM Switches
Dimensions
Cable Length | 6 ft |
Details
Item | USB Cable Kit for KVM B006-VU4-R, 6ft |
Color | Black |
Product Type | KVM Cable |
Cable Type | USB |
Compatibility | Tripp Lite KVM Switch ( B006-004-R ) |
Description
USB Cable Kit for KVM B006-VU4-R, 6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84 (YTX4L-BS111111381111111331)
- ILC Replacement for APC Rbc43 Battery (RBC43 BATTERY APC)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- Tripp Lite KVM Switches