Shop All USB Cables
Tripp Lite
USB Cable Charging Hub, 3.0, Black
Mfr # U360-412
Zoro # G6145581
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB 3.0; USB 2.0
- Color Black
- For Use With USB Devices
- Width 4"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U360-412
- Zoro # G6145581
- UPC # 037332173560
- Country of Origin China
- Category USB Cables
Dimensions
Width | 4" |
Height | 1" |
Depth | 2.25" |
Details
Item | USB Cable Charging Hub,3.0,Black |
Connector Type | USB 3.0; USB 2.0 |
Color | Black |
For Use With | USB Devices |
Number of Ports | 6 |
Weight | 0.8 lbs |
Description
USB Cable Charging Hub,3.0,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- PHILIPS MONITORS 24" IPS Display Monitor, 241B8QJEB (241B8QJEB)
- POWER UP! Batteries Button Cell Lithium CR2025 3v (031-11162)
- 3M PELTOR LiteCom FRSHeadset MT53H7P3E4602-NA (MT53H7P3E4602-NA)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- TRIPP LITE USB 2.0 Cable, USB Type-A to USB Type-C USB-C M/M, 6 ft, Black (U038-006)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- VENTEV Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray (HC3-GRY252383)
- Tripp Lite USB Cables