Shop All USB Flash Drives
Tripp Lite
USB Cable, Black, 480Mbps, 6 ft.
Mfr # UR050-006
Zoro # G6146795
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 480Mbps
- USB Specification 2.0
- Color Black
- Connector Type Reversible A Male to Micro-B Male, USB Universal
- Standards CE, RoHS, UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # UR050-006
- Zoro # G6146795
- UPC # 037332179562
- Country of Origin China
- Category USB Flash Drives
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Reversible USB Cable |
Speed | 480Mbps |
USB Specification | 2.0 |
Color | Black |
Connector Type | Reversible A Male to Micro-B Male, USB Universal |
Standards | CE, RoHS, UKCA |
For Use With | Cell Phones, Digital Cameras, PDAs |
Includes | A Male to Micro B Male |
Features | Reversible |
Product Type | Reversible USB Cable |
Cable Type | USB |
End 1 Connection Type | Type A |
End 2 Number of Connections | 1 |
End 2 Connection Type | Micro B |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
Reversible USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type Reversible A Male to Micro-B Male, USB Universal, For Use With Cell Phones, Digital Cameras, PDAs, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Lithonia AP AS - 10 Pack (ML4-6MP1082512429203)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 6 Pack (ML8-12MP61113)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- TRIPP LITE USB Cable, Black, 480Mbps, 3 ft. (UR050-003)
- COMPUCESSORY Password Protected USB Flash Drives, 8 Gb (CCS26466)
- IBM 2.5-6.25 TB Ultrium LTO-6 Worm Data Cartridge - Barium Ferrite (00V7591)
- VERBATIM Store n Go V3 USB 3.0 Drive, 32GB (VER49173)
- SONY LTX200G-4 200-400GB LTO Ultrium 2 Tape Cartridge (LTX200G/4)
- LEXAR MEDIA Microsdxc Memory Card, Uhs-I U1 Class 10, 64 Gb (MI64GBBNL633)
- EDGE MEMORY 2Gb Edge Premium Compact Flash Card (Cf (PE194529)
- Tripp Lite USB Flash Drives