Shop All USB Flash Drives
Tripp Lite
USB Cable, Black, 480Mbps, 3 ft.
Mfr # UR050-003
Zoro # G6126705
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 480Mbps
- USB Specification 2.0
- Color Black
- Includes A Male to Micro B Male
- Connector Type Reversible A Male to Micro-B Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR050-003
- Zoro # G6126705
- UPC # 037332179555
- Country of Origin China
- Category USB Flash Drives
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | Reversible USB Cable |
Speed | 480Mbps |
USB Specification | 2.0 |
Color | Black |
Includes | A Male to Micro B Male |
Connector Type | Reversible A Male to Micro-B Male |
Standards | CE, RoHS, UKCA |
For Use With | Cell Phones, Digital Cameras, PDA's |
Product Type | Reversible USB Cable |
Cable Type | USB |
Features | Reversible |
Data Transfer Speed | 480 MBps |
End 1 Connection Type | Type A |
End 2 Number of Connections | 1 |
End 2 Connection Type | Micro B |
End 1 Number of Connections | 1 |
Description
Reversible USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type Reversible A Male to Micro-B Male, For Use With Cell Phones, Digital Cameras, PDA's, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baxter As50a Syringe Pump Nicad Battery (AS50A SYRINGE PUMP NICAD BATTERY BAXTER)
- ILC Replacement for Allen Bradley 1756-ba2 Battery (1756-BA2 BATTERY ALLEN BRADLEY)
- SPECO TECHNOLOGIES HDMI Cable, 6 ft. L, Blue, Dual SHLD (HDVL6)
- ILC Replacement for Sanyo Plc-xu60 Lamp & Housing (PLC-XU60 LAMP & HOUSING SANYO)
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- WDT WDT SDSQXA1-512G-AN6MA 512 GB SanDisk Extreme UHS-I microSDXC Memory Card with SD Adapter (SDSQXA1-512G-AN6MA)
- CENTON 128Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-128G-10B)
- CENTON 10 X 8Gb Pro Usb Drive -Grey (DSP8GB10PK)
- EDGE MEMORY 256Mb Edge Premium Compact Flash Card (C (PE179472)
- GIGASTONE Prime Series 64GB microSD Card 4-in-1 Kit (GS-4IN1600X64GB-R)
- TRANSCEND INFORMATION Transcend 2Gb Secure Digital Card Retail (TS2GSDC)
- Tripp Lite USB Flash Drives