Shop All USB Cables
Tripp Lite
USB Cable, 4-Port, 2.0, Black
Mfr # U225-004-R
Zoro # G6145651
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB
- Color Black/Silver
- Standards RoHS Compliant
- For Use With Multiple USB Devices To 1 Computer
- Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U225-004-R
- Zoro # G6145651
- UPC # 037332116505
- Country of Origin China
- Category USB Cables
Dimensions
Height | 0.75" |
Width | 3.25" |
Depth | 2.75" |
Details
Item | USB Cable,4-Port,2.0,Black |
Connector Type | USB |
Color | Black/Silver |
Standards | RoHS Compliant |
For Use With | Multiple USB Devices To 1 Computer |
Number of Ports | 4 |
Weight | 0.296 lbs |
Description
USB Cable,4-Port,2.0,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- MOTOROLA MFR# PMAE4002, UHF (PMAE4002)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- BOGEN 3 Zone PCM prebuilt w PCMSYS2 (PCMSYS3)
- TRIPP LITE Reversible USB Cable, Black, 10 ft., USB Specification: 2.0 (UR050-010)
- TRIPP LITE USB-Cat5/6 Extender, Up to 150ft, 1 Port (B202-150)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR030-006-RA)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- ROCSTOR Slim Usb 3.0 Male To Hdmi Female 6 Ada (Y10A177-B1)
- Tripp Lite USB Cables