Shop All Test Equipment
Tripp Lite
Usb C Voltage & Current Tester
Mfr # T050-001-USB-C
Zoro # G7163853
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material of Construction ABS
- Input Current 50mA - 6A
- Storage Temperature Range 32 to 140°F (0 to 60°C)
- Operating Temperature Range 32 to 140°F (0 to 60°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # T050-001-USB-C
- Zoro # G7163853
- UPC # 37332222084
- Country of Origin China
- Category Test Equipment
Details
Color | Black |
Material of Construction | ABS |
Input Current | 50mA - 6A |
Storage Temperature Range | 32 to 140°F (0 to 60°C) |
Operating Temperature Range | 32 to 140°F (0 to 60°C) |
USB Specification | USB 3.0 (up to 5 Gbps); USB 3.1 Gen 1 (up to 5 Gbps) |
LED Indicators | Amperage (Green) & Voltage (Orange) |
Relative Humidity | 0% to 80% RH, Non-Condensing |
Voltage Compatibility (VDC) | 3.5V ~ 24V |
Technology | USB |
Side B - Connector 1 | USB C (FEMALE) |
Side A - Connector 1 | USB C (MALE) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- GE Molded Case Circuit Breaker, TEY Series 40A, 3 Pole, 277/480V AC (TEY340)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- TRIPP LITE Network Cable Tester (N044-000-R)
- PALADIN TOOLS Tool Kit-Datacomm Pro Starter (PA4908)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- MARTINDALE ELECTRIC Growler, Model F, 115V. (GRLRFA)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- SWE-TECH 3C Compact Tool Kit - 9 piece (FWT9005-10170)
- Tripp Lite Test Equipment