Shop All USB Cables
Tripp Lite
USB C to USB Micro-B USB 2.0 Hi-Speed Adapter Compact USB Type C
Mfr # U040-000-MIC-F
Zoro # G6776824
original price:
$10.89
13% off
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.3"
- Features LED Indicator, Molded
- Width 0.5"
- Depth 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # U040-000-MIC-F
- Zoro # G6776824
- UPC # 037332193957
- Country of Origin China
- Category USB Cables
Dimensions
Height | 0.3" |
Width | 0.5" |
Depth | 1.1" |
Details
Item | USB C to USB Micro-B USB 2.0 Hi-Speed Ad |
Color | Gray |
Features | LED Indicator, Molded |
Adapter Type | Micro USB/USB |
Description
USB C to USB Micro-B USB 2.0 Hi-Speed Ad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- TRIPP LITE Tripp Lite SRW6U 6U Wall mount Rack Enclosure (SRW6U)
- BESTAR Prestige + 27W Keyboard Tray and CPU Stand, Slate (99830-000059)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- TRIPP LITE USB 3.0 Cable, Adapter, MicroB, USB 2.0 B, A (U053-000-OTG)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- TRIPP LITE CABLE, USB-C TO USB-A, 3', BK (TRPU428003)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- VENTEV 17W Dashport r2340c Dual Car Charger with USB A and Connected Micro USB Cable, Gray (R2340CMCRVNV)
- Tripp Lite USB Cables