Shop All USB Cables
Tripp Lite
USB C To Lightning Sync Chrgng, M102-006-Hd
Mfr # M102-006-HD
Zoro # G2998548
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Cable Type Lightning/USB-C
- Features Wear Resistant, Heavy Duty, Tear Resistant, Reversible, Strain Relief, Crack Resistant, Break Resistant, Stress Resistant, Tangle Resistant, Flexible
- Product Type Data Transfer Cable
- Compatibility Apple Devices: iPhone, iPad, iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPad Air 3, iPad Pro 12.9 inch, iPad Pro 10.5 inch, iPad Pro 9.7 inch, iPod Touch, iPod, MacBook Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # M102-006-HD
- Zoro # G2998548
- UPC # 37332252609
- Country of Origin Unknown
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | Lightning/USB-C |
Features | Wear Resistant, Heavy Duty, Tear Resistant, Reversible, Strain Relief, Crack Resistant, Break Resistant, Stress Resistant, Tangle Resistant, Flexible |
Product Type | Data Transfer Cable |
Compatibility | Apple Devices: iPhone, iPad, iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPad Air 3, iPad Pro 12.9 inch, iPad Pro 10.5 inch, iPad Pro 9.7 inch, iPod Touch, iPod, MacBook Pro |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- DANTONA Charger, F111-010-W (F111-010-W)
- MILWAUKEE TOOL M12 REDLITHIUM CP2.0 Starter Kit (48-59-2420)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Yellow (MBSHV0432)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- TRIPP LITE USB to Serial Adapter Cable USB-A to DB9 RS-232 M/M 5ft 5FT (U209-000-R)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount (U223-007-IND)
- MONOPRICE USB-C Digital to 3.5mm Auxiliary Audio Adapter_ Black (33044)
- Tripp Lite USB Cables