Shop All Docking Stations
Tripp Lite
Usb C Docking Station Usb Hub
Mfr # U442-DOCK5D-GY
Zoro # G7165637
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.55"
- Depth 2.44"
- Width 4.96"
- Product Type Docking Station
- Compatibility Google Pixel Smartphone, Google Chromebook Apple Notebooks: Macbook, Macbook Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # U442-DOCK5D-GY
- Zoro # G7165637
- UPC # 37332241023
- Country of Origin China
- Category Docking Stations
Dimensions
Height | 0.55" |
Depth | 2.44" |
Width | 4.96" |
Details
Product Type | Docking Station |
Compatibility | Google Pixel Smartphone, Google Chromebook Apple Notebooks: Macbook, Macbook Pro |
Description
The TRIPP LITE brand Usb C Docking Station Usb Hub has a height of 0.55", a depth of 2.44", and a width of 4.96". It is a type of Docking Station.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Blue (101005BL)
- ILC Replacement for Neda Number 13A (13A NEDA NUMBER)
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 4 Hole; White (300-3144E)
- TRIPP LITE STATION, DOCKING, MINI, ADAPTR (TRPU44406NH4GUC)
- TRIPP LITE DOCK, 4K HDMI, DP, VGA (TRPU442DOCK4S)
- KENSINGTON SD2000P USB-C 5 Gbps Single 4K Nano Dock, Black (K38260NA)
- KENSINGTON SD4849Pv Triple Video Driverless Docking Station, Black (K37060NA)
- EZGENERATION Laptop Docking Module for Conference Table Connectivity Box (EZ2991178)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- SABRENT Docking Station with USB-C Power Delivery (DS-WSPD)
- Tripp Lite Docking Stations