Shop All USB Cables
Tripp Lite
Usb-A To Rj45 Rollover Console, U009-006-RJ45-X
Mfr # U009-006-RJ45-X
Zoro # G7164456
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RJ-45/USB
- Color Black
- Features Crosstalk Protection, EMI/RF Protection
- Material Polyvinyl Chloride (PVC) - Jacket
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U009-006-RJ45-X
- Zoro # G7164456
- UPC # 37332222107
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | RJ-45/USB |
Color | Black |
Features | Crosstalk Protection, EMI/RF Protection |
Material | Polyvinyl Chloride (PVC) - Jacket |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V Ni-CD PLC Comp Backup Battery Fits AT&T 560 Epson MX16 & Replaces COMP-39-2 (EBPLC-39-2)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Wagan 400-Watt Power Dome (ML22-12336)
- MOUNT-IT Rolling CPU Tower Wall Mount (MI-7152)
- SHOCKWAVE Cassette Player; Red & Black - 3.54 x 1.57 x 4.72 in. (SH329576)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- TRIPP LITE USB 3.0 Cable, Adapter, MicroB, USB 2.0 B, A (U053-000-OTG)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- TRIPP LITE USB 3.0 Adapter, SATA, IDE, 2.5", 3.5" (U338-000)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- TRIPP LITE USB 3.1 Gen 1 Adapter, Ethernet, NIC, White (U436-06N-GBW)
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- Tripp Lite USB Cables