Shop All VGA Connectors & Cables
Tripp Lite
USB 3.1 Gen 1 USB-C to VGA Adapter, USB-C PD Charging Port
Mfr # U444-06N-V-C
Zoro # G5170914
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3"
- Connector Type HD15 (Female); USB-C (Female); USB-C (Male)
- Color White
- Cable Type USB-C to VGA Adapter
- Product Type Graphic Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U444-06N-V-C
- Zoro # G5170914
- UPC # 37332193704
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 3" |
Details
Connector Type | HD15 (Female); USB-C (Female); USB-C (Male) |
Color | White |
Cable Type | USB-C to VGA Adapter |
Product Type | Graphic Adapter |
Adapter Type | USB/VGA |
Weight | 0.3 lbs |
Description
Tripp Lite USB 3.1 Gen 1 USB-C to VGA Adapter, USB-C PD Charging Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- TRIPP LITE DVI VGA Adapter, DVI-I-M, 2x HD15-F, 1ft (P120-001-2)
- TRIPP LITE Tripp Lite 50Ft Svga/Vga Replacement Monitor Cable P502-050 (P502-050)
- TRIPP LITE Tripp Lite USB 1.1 Serial Adapter U209-000-R (U209-000-R)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- Tripp Lite VGA Connectors & Cables