Shop All USB Cables
Tripp Lite
USB 3.0 SuperSpeed Hub, 7-Port, 2A USB
Mfr # U360-007
Zoro # G5191448
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Width 5.5"
- Depth 2.9"
- Product Type USB Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U360-007
- Zoro # G5191448
- UPC # 037332178480
- Country of Origin China
- Category USB Cables
Dimensions
Height | 0.9" |
Width | 5.5" |
Depth | 2.9" |
Details
Item | USB 3.0 SuperSpeed Hub,7-Port,2A USB |
Product Type | USB Hub |
Description
USB 3.0 SuperSpeed Hub,7-Port,2A USB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 2.09" H (D5738)
- DURACELL Coppertop AA Alkaline Batteries 10 pk Carded (MN1500B10Z)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces AGM BCI Group 34/78 Car and Truck (MAX3903038)
- PROTECT COMPUTER PRODUCTS Dell Pc Keyboard Cover N242F (DL1233-104)
- TRIPP LITE USB Car Tablet Charger, 5V, 2.4A/12W, 1port (U280-001-C2)
- TRIPP LITE Reversible USB Extension Cable, Blck, 6 ft (UR024-006)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, A, Mini-B, M/M, 3ft (U030-003)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- TRIPP LITE USB 3.0 Cable, Adapter, MicroB, USB 2.0 B, A (U053-000-OTG)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003-RA)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Connector Type: A Male to 5 Pin B Mini Male (UR030-003)
- Tripp Lite USB Cables