Shop All USB Cables
Tripp Lite
USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue
Mfr # U324-010
Zoro # G808995925
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Connector Type USB 3.0 A Male; USB 3.0 A Female
- Color Blue
- Cable Type USB 3.0 Extension
- For Use With USB 2.0 Peripherals; USB 3.0 Peripherals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U324-010
- Zoro # G808995925
- UPC # 37332158093
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Details
Item | Cables |
Connector Type | USB 3.0 A Male; USB 3.0 A Female |
Color | Blue |
Cable Type | USB 3.0 Extension |
For Use With | USB 2.0 Peripherals; USB 3.0 Peripherals |
Features | Extension Cable |
Description
Brings significant performance enhancements to the ubiquitous USB standard, while remaining compatible with the billions of USB enabled devices. SuperSpeed USB will deliver ten times the data transfer rate of high-speed USB, up to 5 Gbps, as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement, where data can only flow in one direction at a time, giving a ten-fold increase in theoretical bandwidth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Party Box 1000 Bluetooth Speaker, Black (JBLPARTYBOX1000AM)
- BANSHEE Battery Pack, Lithium Ion, 7.4V, 1800mAh (QMB4970-18)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- PHILIPS Mini Cassette Dictation Recorder (LFH038800B)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- TRIPP LITE Usb 3.0 Superspeed Adapter - Usb-A To Usb-A, M/F, Up Angle, Black (U324-000-UP)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- Tripp Lite USB Cables