Shop All USB Cables
Tripp Lite
USB 3.0 Hub, SuperSpeed, 4-Port, Portable
Mfr # U360-004-MINI
Zoro # G5191466
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Specification 3.0; 3.1
- Color Black
- Standards CE, FCC, REACH, RoHS
- End 1 Connection Type Type A
- End 2 Connection Type Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U360-004-MINI
- Zoro # G5191466
- UPC # 037332184726
- Country of Origin China
- Category USB Cables
Dimensions
Height | 4.3" |
Width | 1.3" |
Depth | 0.8" |
Overall Length | 16.8 in |
Details
Item | USB Cable |
USB Specification | 3.0; 3.1 |
Color | Black |
Standards | CE, FCC, REACH, RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Product Type | USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 5 GBps |
End 2 Number of Connections | 4 |
Charging Power | 5 W |
Description
USB Cable, USB Specification 3.0; 3.1, Color Black, Silver, CE, FCC, REACH, RoHS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 40W, ABS (SPC40RP)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- TRIPP LITE USB Cable, Serial Adapter, DB25, M/M, 5ft (U209-005-DB25)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- TRIPP LITE Micro USB Adapter Cable, Micro, M/F, 6" (U052-06N)
- TRIPP LITE CABLE, USB 2. C TO C, 6' (TRPU040006C)
- LENOVO 100 Stereo Usb Hs (4XD0X88524)
- Tripp Lite USB Cables