Shop All USB Cables
Tripp Lite
USB 3.0 Cable, SuperSpeed, AB M/M, 3ft
Mfr # U322-003-BK
Zoro # G5191910
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Specification 3.2
- Color Black
- Cable Type USB
- Standards CE, FCC, REACH, RoHS
- End 1 Connection Type Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U322-003-BK
- Zoro # G5191910
- UPC # 037332183118
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | USB Cable |
USB Specification | 3.2 |
Color | Black |
Cable Type | USB |
Standards | CE, FCC, REACH, RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Product Type | USB Cable |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Data Transfer Speed | 5 GBps |
Description
USB Cable, USB Specification 3.2, Color Black, CE, FCC, REACH, RoHS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- RCA Big-Button 3-Device Universal Remote w/Streaming and Dual Navigation (RCR313BR)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 4-Port, Rugged, Mount (U223-004-IND)
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/M, 25ft (U328-025)
- TRIPP LITE USB Hub, 7-Port, Industrial, 15KV ESD, Metal (U360-007-IND)
- TRIPP LITE Usb 3.0 Superspeed Adapter - Usb-A To Usb-A, M/F, Up Angle, Black (U324-000-UP)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, White (U236-000-GBW)
- UNIRISE USA This Usb-C To Dvi-D Dual Link Cable Allows You To Connect Your Usb (USBC-DVI-03F)
- Tripp Lite USB Cables