Shop All USB Cables
Tripp Lite
USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft
Mfr # U326-006-BK
Zoro # G5191746
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Cable Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U326-006-BK
- Zoro # G5191746
- UPC # 037332183163
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Item | USB 3.0 Cable,SuperSpeed,A,Micro-B,6ft |
Color | Black |
Cable Type | USB |
Description
USB 3.0 Cable,SuperSpeed,A,Micro-B,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces FireLite MS-25 E Control Panel - 6 Pack (ML7-12MP636171496921980)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- TRIPP LITE Portable Power Bank Charger, 5200mAh, USB (UPB-05K2-1U)
- TRIPP LITE CABLE, USB C TO HDMI 4K (TRPU444006H)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- SCOSCHE SC BRAIDED 4ft LIGHTNING TO C CABLE- GRA (CI4B4SGSP)
- Tripp Lite USB Cables