Shop All USB Cables
Tripp Lite
USB 3.0 Cable, SuperSpeed, A, Micro-B, 3ft
Mfr # U326-003-BK
Zoro # G5191761
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Color Black
- Cable Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # U326-003-BK
- Zoro # G5191761
- UPC # 037332183170
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Details
Item | USB 3.0 Cable,SuperSpeed,A,Micro-B,3ft |
Color | Black |
Cable Type | USB |
Description
USB 3.0 Cable,SuperSpeed,A,Micro-B,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCOUNT TWO-WAY RADIO RCA Ear Bud Style 1 Wire Surveillance Kit Earpiece (SK12EH-X03S)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors SLV (MI-31114)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 - 4 Pack (ML22-12GELMP4611)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Power Sport ETX14-BS (YTX14-BS321)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- MONOPRICE Select USB 3.0 Type-C to Type-A Cable_ 6ft_ Black (38610)
- Tripp Lite USB Cables