Shop All USB Cables
Tripp Lite
USB 3.0 Cable, Ethernet, SuperSpeed, Black
Mfr # U336-000-R
Zoro # G5191667
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 in
- Color Black
- Standards CE, FCC, REACH, RoHS
- Width 0.9"
- Height 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U336-000-R
- Zoro # G5191667
- UPC # 037332174925
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Cable Length | 8 in |
Width | 0.9" |
Height | 2.6" |
Details
Item | USB Cable |
Color | Black |
Standards | CE, FCC, REACH, RoHS |
Thickness | 600 mil |
Number of Connections | 2 |
Cable Connector Type | Type A |
Description
Cable Connector Type Type A, Cable Length 8 in, Number of Connections 2, Standards CE, FCC, REACH, RoHS, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- BOUNTY HUNTER Bounty Hunter CBAGW Nylon Metal Detector Carrying Bag (CBAGW)
- DETECTAMET Detectable Touchscreen Stylus, 1mm Tip, 3/8"dia., PK10 (121-T202-C101-I01)
- MIGHTY MAX BATTERY 12V 35A Battery for ActiveCare Wildcat Folding Power Wheelchair 2 Pack (ML35-12MP256915542)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 15ft (U022-015)
- TRIPP LITE Usb 3.0 Superspeed Adapter - Usb-A To Usb-A, M/F, Up Angle, Black (U324-000-UP)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- TRIPP LITE CABLE, CHG, USB, SYNC, LHT10'WE (TRPM100010WH)
- Tripp Lite USB Cables