Shop All VGA Connectors & Cables
Tripp Lite
USB 3.0 Adapter, Super, VGA, 512MB, SDRAM
Mfr # U344-001-VGA
Zoro # G5191551
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8"
- Adapter Type USB/VGA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U344-001-VGA
- Zoro # G5191551
- UPC # 037332186355
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 8" |
Details
Color | Black |
Item | USB 3.0 Adapter,Super,VGA,512MB,SDRAM |
Adapter Type | USB/VGA |
Description
USB 3.0 Adapter,Super,VGA,512MB,SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Angle Box (SBX-DV30)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Pride Mobility BATLIQ1017 - 2 Pack (ML35-12GELMP2487)
- ILC Replacement for Ever-ready E91 (E91 EVER-READY)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC BACKUPS 2200 Battery (ML7-12191111111101111154)
- TRIPP LITE VGA Cable, Hi Res, HD15 M, 2xHD15 F, 6ft (P516-006-HR)
- TRIPP LITE Single-Gang Faceplate Vertical White (N042D-100-WH)
- TRIPP LITE DVI VGA Adapter, DVI-I-M, 2x HD15-F, 1ft (P120-001-2)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- TRIPP LITE Tripp Lite USB 1.1 Serial Adapter U209-000-R (U209-000-R)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- Tripp Lite VGA Connectors & Cables