Shop All USB Hubs & Converters
Tripp Lite
USB 2.0 Mini Hub, 4-Port, Black
Mfr # U223-004-IND
Zoro # G508999360
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.3"
- Includes (1) USB 2.0 Cable; (1) 6 ft. 3-Pin Power Terminal Block; (1) DIN Rail-Mounting Hardware, (1) Wall-mounting Hardware; (1) Owner's Manual
- Height 3"
- For Use With USB Devices
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U223-004-IND
- Zoro # G508999360
- UPC # 37332174284
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 6.3" |
Height | 3" |
Depth | 9.1" |
Details
Includes | (1) USB 2.0 Cable; (1) 6 ft. 3-Pin Power Terminal Block; (1) DIN Rail-Mounting Hardware, (1) Wall-mounting Hardware; (1) Owner's Manual |
For Use With | USB Devices |
Color | Black |
Standards | Tested to CE; FCC; REACH |
Number of Ports | 4 |
Item | Hubs |
Transfer Rate | 480 Mbps |
Operating System Compatibility | Linux®; Mac®; Windows® |
OEM/Compatible | OEM |
Connector/Port/Interface | USB |
For Device Type | Desktop/Laptop Computers |
Connects Devices (From/To) | Computer to USB |
Power Source | Bus; Optional Power Supply |
Description
Tripp Lite's U225-004-R 4-port USB 2.0 Hub allows you to attach multiple USB devices to a single USB port on your computer. The hub supports all three data transfer speeds: low speed 1.5 Mbps, full speed 12 Mbps and Hi-Speed 480 Mbps. Includes 4 ft USB 2.0 Computer to Hub cable A-B.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARRIS SURFboard mAX AX11000 Pro Mesh Wi-Fi 6 System (2 Pack) W133 (1000768)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- TRIPP LITE Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable (U209-000-R)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- TRIPP LITE USB 20 UltraMini Compact Hub with Power Adapter, 4 Ports, Black (U222-004-R)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- Tripp Lite USB Hubs & Converters