Shop All USB Cables
Tripp Lite
USB 2.0 Hub, Hi-Speed, 7-Port
Mfr # U223-007
Zoro # G5192148
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.6"
- Width 6.5"
- Depth 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U223-007
- Zoro # G5192148
- UPC # 037332185389
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Height | 0.6" |
Width | 6.5" |
Depth | 1.3" |
Details
Item | USB 2.0 Hub,Hi-Speed,7-Port |
Color | Black |
Description
USB 2.0 Hub,Hi-Speed,7-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK2 (DX2400B2N)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift - 2 Pack (ML7-12MP2368113046513)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- ILC Replacement for Hiab 804572 Battery (804572 BATTERY HIAB)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type C/A, M/M, 3ft (U428-003)
- TRIPP LITE USB Cable, Adaptable to Ps2, Black (B015-000)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- TRIPP LITE Reversible USB Extension Cable, Blck, 6 ft (UR024-006)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- Tripp Lite USB Cables