Shop All USB Cables
Tripp Lite
USB 2.0 Hub, Hi-Speed, 4-Port, Ultra-Mini
Mfr # U222-004
Zoro # G5192190
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 in
- Connector Type USB 2.0
- Color Black
- Standards CE, FCC, REACH, RoHS, WEEE
- Features 480 Mbps Data Transfer Rate, Backward Compatible with USB 1.1, No External Power Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U222-004
- Zoro # G5192190
- UPC # 037332182036
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 in |
Overall Height | 1 in |
Overall Length | 5.3 in |
Overall Width | 3.9 in |
Details
Item | USB Hub |
Connector Type | USB 2.0 |
Color | Black |
Standards | CE, FCC, REACH, RoHS, WEEE |
Features | 480 Mbps Data Transfer Rate, Backward Compatible with USB 1.1, No External Power Required |
Includes | Micro B Port |
Number of Ports | 4 |
Material | Plastic |
Product Type | USB Hub |
Description
USB Hub, Connector Type USB 2.0, Number of Ports 4, Cable Length 6 in, Color Black, Features 480 Mbps Data Transfer Rate, Backward Compatible with USB 1.1, No External Power Required, Includes Micro B Port, Material Plastic, Standards CE, FCC, REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Crystal Gel Keyboard Wrist Rest, Green (CGL006G)
- ILC Replacement for Sanyo Cr14250se-p (CR14250SE-P SANYO)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- TRIPP LITE USB 2.0 Cable, USB Type-A to USB Type-C USB-C M/M, 6 ft, Black (U038-006)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 10ft (U022-010)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U420-003)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- SABRENT 3 Port Aluminum USB 3.0 Hub with Multi-In-1 Card Reader - 12 in Cable (HB-MACR)
- Tripp Lite USB Cables