Shop All USB Cables
Tripp Lite
USB 2.0 Hub, Hi-Speed, 10-Port
Mfr # U223-010
Zoro # G5192120
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.6"
- Length 8.7"
- Depth 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U223-010
- Zoro # G5192120
- UPC # 037332185396
- Country of Origin China
- Category USB Cables
Dimensions
Height | 0.6" |
Length | 8.7" |
Depth | 1.3" |
Details
Item | USB 2.0 Hub,Hi-Speed,10-Port |
Color | Black |
Description
USB 2.0 Hub,Hi-Speed,10-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 2 Pack (ML9-12MP251124741014)
- MIGHTY MAX BATTERY 12-Volt 9 Ah Sealed Lead Acid Rechargeable (SLA) AGM Battery (ML9-12)
- CORTELCO 250045-VBA-20M Desk w/ Volume - Brown (2500-V-BR)
- TRIPP LITE Reversible USB Cable, Black, 10 ft., USB Specification: 2.0 (UR050-010)
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/M, 25ft (U328-025)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI 4K Adapter, USB-A/USB-C PD Charging Ports (U444-06N-H4U-C)
- TRIPP LITE USB Reversible 2.0 Cable, R/L A, A, M/M, 6ft (UR020-006-RA)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- Tripp Lite USB Cables