Shop All USB Cables
Tripp Lite
USB 2.0 Cable, Type C, Micro B, M/F, 6"
Mfr # U040-06N-MIC-F
Zoro # G5192376
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6"
- Color Black
- Cable Type USB
- Features Strain Relief, Molded
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U040-06N-MIC-F
- Zoro # G5192376
- UPC # 037332189226
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6" |
Details
Item | USB 2.0 Cable,Type C,Micro B,M/F,6" |
Color | Black |
Cable Type | USB |
Features | Strain Relief, Molded |
Shielding | Yes |
Description
USB 2.0 Cable,Type C,Micro B,M/F,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Drive, Usb Flash, 4 GB, Red (95236)
- ILC Replacement for Ever-ready Cr1025 (CR1025 EVER-READY)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Exit Light EL-MR16-SQ-ST - 4PK (MAX3963331)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- TRIPP LITE Micro USB Adapter Cable, Micro, M/F, 6" (U052-06N)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003-RA)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI Adapter, USB-A/USB-C PD Charging/Ethernet (U444-06N-HGU-C)
- ROCSTOR Cable Usb-C To Usb-A - Usb Type-C Male (Y10C144-B1)
- Tripp Lite USB Cables