Shop All USB Cables
Tripp Lite
USB 2.0 Cable, Hi-Speed, Mini B-C, M/M, 6ft
Mfr # U040-006-MINI
Zoro # G5192385
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Cable Type USB
- Features Molded
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U040-006-MINI
- Zoro # G5192385
- UPC # 037332188601
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Item | USB 2.0 Cable,Hi-Speed,Mini B-C,M/M,6ft |
Color | Black |
Cable Type | USB |
Features | Molded |
Shielding | Yes |
Description
USB 2.0 Cable,Hi-Speed,Mini B-C,M/M,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, CUSTOM-432 (CUSTOM-432)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED420)
- ILC Replacement for Devilbiss 7305 P-413 Battery (7305 P-413 BATTERY DEVILBISS)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- Tripp Lite USB Cables