Shop All USB Cables
Tripp Lite
USB 2.0 Cable, Hi-Speed Extension, M/F, 6ft
Mfr # U024-006
Zoro # G5192559
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Specification 2.0
- Color Black
- Standards CE, RoHS, UKCA
- End 1 Connection Type Type A
- End 2 Connection Type Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U024-006
- Zoro # G5192559
- UPC # 037332116536
- Country of Origin China
- Category USB Cables
Dimensions
Overall Length | 6 ft |
Details
Item | USB Cable |
USB Specification | 2.0 |
Color | Black |
Standards | CE, RoHS, UKCA |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Product Type | USB Cable |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
USB Cable, USB Specification 2.0, Color Black, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 1.5ft (5361)
- BRADY Parking Permits, Rearview, 001-100, Wht/Blu (95201)
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML9-1210322)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- TRIPP LITE Cable, Usb, Ext, 10 ft., Black (U024-010)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant (UR050-003-RA)
- TRIPP LITE CABLE, USB C TO HDMI 4K (TRPU444006H)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, A, Mini-B, M/M, 3ft (U030-003)
- LENOVO IDEA Lenovo 300 USB Keyboard, GX30M39655 (GX30M39655)
- Tripp Lite USB Cables