Shop All USB Cables
Tripp Lite
USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 6ft
Mfr # U023-006
Zoro # G5192595
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- USB Specification 2.0
- Color Black
- Standards RoHS, UKCA
- End 1 Connection Type Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U023-006
- Zoro # G5192595
- UPC # 037332156624
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | USB Cable |
USB Specification | 2.0 |
Color | Black |
Standards | RoHS, UKCA |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Molded |
Product Type | USB Cable |
Shielding | Yes |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
USB Cable, USB Specification 2.0, Color Black, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- ILC Replacement for Hamilton 369108 Battery (369108)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 With 12V 1Amp Charger (MAX3899817)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- TRIPP LITE USB Cable Charging Hub, 3.0, Black (U360-412)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- TRIPP LITE USB Switch, Printer/Peripheral, 4-Port, 2.0 (U215-004-R)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- DELL COMMERCIAL KB813 Smart Card USB Keyboard, 3321571 (KB813-BK-US)
- Tripp Lite USB Cables