Shop All USB Cables
Tripp Lite
USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 3ft
Mfr # U023-003
Zoro # G5192601
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- USB Specification 2.0
- Color Black
- Cable Type USB
- Standards CE, RoHS, UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U023-003
- Zoro # G5192601
- UPC # 037332174253
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | USB Cable |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CE, RoHS, UKCA |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Ferrite Bead, Molded |
Product Type | USB Cable |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
USB Cable, USB Specification 2.0, Color Black, CE, RoHS, UKCA Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 750h replacement light bulb lamp (CAROUSEL 750H KODAK)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- TRIPP LITE USB Switch, Printer/Peripheral, 4-Port, 2.0 (U215-004-R)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- PLUGABLE TECHNOLOGIES Plugable Technologies DP-HDMI DisplayPort To HDMI DisplayPort Male To HDMI Female 4K Active (DP-HDMI)
- Tripp Lite USB Cables