Shop All USB Cables
Tripp Lite
USB 2.0 Cable, Adapter, A-MicroB-A, M/F, 6"
Mfr # U052-06N-OTG-AM
Zoro # G5192306
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 6"
- Color Black
- Cable Type USB
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # U052-06N-OTG-AM
- Zoro # G5192306
- UPC # 037332188373
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | USB 2.0 Cable,Adapter,A-MicroB-A,M/F,6" |
Color | Black |
Cable Type | USB |
Product Type | Data Transfer Cable |
Description
USB 2.0 Cable,Adapter,A-MicroB-A,M/F,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for U1 One New Wheelchair Deep Cycle - 2 Pack (ML35-12GELMP2481)
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- HUBBELL GAI-TRONICS Programming Cable and Adapter (XAC0004A)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- TRIPP LITE CABLE, USB 2. C TO C, 6' (TRPU040006C)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- TRIPP LITE Cable, Usb 2.0 Ext, 6 ft., Black (U024-006)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- BELKIN USB C To Gigabit Ethrnet Adapt (B2B145-BLK)
- Tripp Lite USB Cables