Shop All USB Cables
Tripp Lite
USB 2.0 Adapter, Gigabit Ethernet, Black
Mfr # U236-000-R
Zoro # G5192041
original price:
$22.99
10% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 in
- Color Black
- Standards CE, FCC, REACH, RoHS
- Number of Connections 2
- Cable Connector Type Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U236-000-R
- Zoro # G5192041
- UPC # 037332163127
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Cable Length | 8 in |
Details
Item | USB Cable |
Color | Black |
Standards | CE, FCC, REACH, RoHS |
Number of Connections | 2 |
Cable Connector Type | Type A |
Description
Cable Connector Type Type A, Cable Length 8 in, Number of Connections 2, Standards CE, FCC, REACH, RoHS, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- MOTOROLA Charger, Vehicular, 12VDC (RLN6434B)
- ILC Replacement for Swatch Irony Diaphane Chrono (IRONY DIAPHANE CHRONO SWATCH)
- ILC Replacement for Dentsply Ray-pex 5 Apex Battery (RAY-PEX 5 APEX)
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- TRIPP LITE USB Cal, RJ45 Cisco serial Rollover, 6ft (U209-006-RJ45-X)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 4-Port, Rugged, Mount (U223-004-IND)
- GETPOWER USB CHARGE/SYNC CABLE (GP-PCPD-USBC)
- Tripp Lite USB Cables