Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black
Mfr # TRPOMNI650LCD
Zoro # G301863783
product price: $179.99
/ea
Free Shipping & Returns
$179.99
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
- Brand Tripp Lite
- MFR # TRPOMNI650LCD
- Zoro # G301863783
- UPC # 37332126139
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Line-Interactive Digital UPS System offers voltage regulation, surge suppression and long-lasting battery support for personal computers and more. Internal UPS circuits support entry-level PCs for up to 40 minutes or individual VCR/DVR components for as long as 2 hours during power failures. Prevents data loss, viewing interruptions and loss of programming. AVR circuits regulate brownouts as low as 89v back to usable levels without consuming battery power. Includes four battery-supported/surge-protected outlets, plus four additional surge suppression-only outlets for items not requiring battery support. USB port enables optional unattended system shutdown. Includes cable. HID-compliant USB interface enables full integration with built-in power management and auto shutdown of Windows, Mac OS X and Linux. Offers three-minute battery runtime with full load of 650VA/350W and 12 minute with half load of 325VA/175W.
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
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- LEVITON Receptacle (8300-HGY)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- TRIPP LITE Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1200LCD)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- Tripp Lite Power Systems